1/4in Hex Shank, T-30 Tamperproof Star Bit 200mmL
- Mfr # 7830
- Zoro # G723582460
product price:Â
$
9.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7830
- Zoro #
- G723582460
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-30 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Construction - 7830 Professional Screwdriver Bit This professional screwdriver bit is built for tamperproof star fasteners where consistent fit and controlled driving matter. The T-30 tamperproof star profile pairs with a 1/4in hex shank for broad compatibility with bit holders and drivers in professional tool setups. With a 200mm (7.87in) overall length, it adds reach for recessed or hard-to-access fasteners while maintaining stable engagement. High Speed Steel construction and heat treatment support long-term durability in demanding shop and field environments. Key Benefits T-30 tamperproof star tip supports secure engagement on tamper-resistant fasteners. 1/4in hex shank fits common bit holders, drivers, and tool systems. 200mm overall length provides added reach for deep, recessed fastener locations. High Speed Steel offers high strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior wear resistance and strong inner core. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for consistent performance and reliability. Designed for professional technicians, this bit balances reach, strength, and identification features that support efficient work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.