Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-40 Pentacle Bit 56mmL
- Mfr # 5240
- Zoro # G423582166
product price:Â
$
4.80
/ea
Sold in multiples of 2 for
$9.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5240
- Zoro #
- G423582166
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit 5/16 Inch Hex Shank T-40 Drive 56mm Length Durable S2 Steel - 5240, Screwdriver Bit This professional screwdriver bit is built for consistent fit and dependable torque transfer. It features a 5/16in hex shank with a T-40 pentacle drive and an overall length of 56mm (2.2 inches), making it easy to handle, store, and identify in a busy tool setup. Heat treatment and stamped size markings support long-term shop use, while the material is specified as High Speed Steel with anti-corrosive properties. Designed to meet ANSI standards, it's made to perform under the expectations of professional technicians. Key Benefits 5/16in hex shank with T-40 pentacle drive for secure engagement. 56mm (2.2in) overall length balances access, control, and compact storage. Made from High Speed Steel for strength, durability, and corrosion resistance. Heat-treated construction supports a tough exterior and strong inner core. Size is stamped for permanent, fast identification and better organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU 5240 is a straightforward addition to any professional hand tool kit where reliable bit fitment matters. With clear markings, a durable heat-treated build, and adherence to ANSI standards, it helps maintain consistency across repeated fastening tasks while staying easy to sort and locate in tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.