12mm Hex Shank, T60 Tamperproof Star Bit 200mmL
- Mfr # 7860
- Zoro # G923583458
original price:Â $19.24 , new price: $17.32 , 9 percent off
new price:Â
$
17.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7860
- Zoro #
- G923583458
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T60 Size 12mm Hex Shank 200mm Length High Strength Steel Drive - 7860 Professional Screwdriver Bit This professional screwdriver bit is built for tamperproof star fasteners that require a T60 drive profile. The 12mm hex shank provides a secure interface, while the 200mm overall length helps reach fasteners in deeper or obstructed locations. Made from high-speed steel and heat treated, it delivers high strength, durability, and anti-corrosive properties. Size markings are stamped directly on the bit for permanent identification and easier tool organization. Key Benefits T60 tamperproof star bit profile supports secure engagement on compatible fasteners. 12mm hex shank helps deliver stable fit and reliable torque transfer. 200mm overall length improves access to hard-to-reach fastener locations. High-speed steel construction provides high strength, durability, and corrosion resistance. Heat-treated design adds tough exterior wear resistance and strong inner core. Stamped size markings enable quick identification and better tool organization. SKU 7860 is designed and made for professional technicians who need consistent fit, long-term durability, and clear identification in a busy tool setup. The combination of high-speed steel, heat treatment, and tamperproof star geometry supports dependable performance under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.