Shop GENIUS TOOLS
Create Account
T-15 L-Shaped Star Wrench 54mmL
- Mfr # 580615
- Zoro # G723583542
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 580615
- Zoro #
- G723583542
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-15 Size 54mm Length Precision Drive Durable Steel - 580615 Professional Hand Tool This L-shaped star wrench is built for precise engagement on T-15 fasteners while maintaining control in compact working areas. With its 54mm size reference and 64mm (2.52-inch) overall length, it fits easily into a professional hand tool kit for consistent, repeatable use. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for durability in demanding shop conditions. Clear, stamped size markings support faster identification and better tool organization during service work. Key Benefits T-15 L-shaped star wrench design supports controlled, accurate fastener engagement. 64mm overall length balances reach and leverage for tight-space access. Chromium-vanadium steel alloy delivers high strength with anti-corrosive durability. Heat treated via oil quenching for tough exterior and strong inner core. Permanently stamped size marking improves identification and faster tool selection. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 580615 is designed for professional technicians who need a durable, accurately sized star wrench that holds up under frequent use. Its heat-treated construction, corrosion resistance, and clear markings help maintain reliability and consistency across long-term service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.