Shop GENIUS TOOLS
Create Account
12mm L-Shaped Hex Wrench 250mmL
- Mfr # 572512L
- Zoro # G723581920
original price:Â $9.90 , new price: $8.91 , 10 percent off
new price:Â
$
8.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572512L
- Zoro #
- G723581920
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 12mm Metric Extra Long 250mm Length Durable Steel - 572512L Hex Key Wrench This 12mm metric L-shaped hex wrench is built for controlled torque and access in tight or recessed fasteners. The extra-long 250mm (9.84 in.) overall length provides added reach and leverage while maintaining a compact, simple hand-tool form. Made from chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong core performance. Size markings are stamped for quick identification and consistent tool organization in professional environments. Key Benefits 12mm L-shaped hex key design fits common metric hex fasteners securely. Extra-long 250mm (9.84 in.) length improves reach and leverage in tight spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched, heat-treated construction supports a tough exterior and strong inner core. Permanently stamped size markings speed up identification and tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 572512L. Designed for professional technicians, this wrench is intended for heavy-use service where durability, clear size identification, and consistent performance matter. The combination of extra length, alloy steel strength, and heat treatment helps it hold up over a lifetime of routine shop demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.