Shop GENIUS TOOLS
Create Account
13mm Metric Hex Nut Driver With Magnet 190mmL
- Mfr # 595563
- Zoro # G223583363
product price:Â
$
12.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595563
- Zoro #
- G223583363
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 13mm Metric Magnetic Tip 190mm Length - 595563, Professional Hand Tool This 13mm metric hex nut driver is built for consistent fastener control when using hex nuts in tight or hard-to-reach areas. The integrated magnetic tip helps keep hardware secured on the driver, supporting cleaner handling during positioning and removal. Constructed from Chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. A treated shaft supports heavy duty use, while the ergonomic hard impact plastic handle provides a dependable grip and long-term comfort. Key Benefits 13mm hex nut driver with magnet helps retain nuts during installation. 190mm overall length balances reach and control in confined spaces. Chromium-vanadium steel alloy delivers high strength and long wear. Anti-corrosive materials help resist rust and maintain tool condition. Treated shaft increases durability for tough applications and repeated use. Ergonomic hard impact plastic handle improves grip and reduces fatigue. SKU 595563 is a professional-grade nut driver designed for technicians who need reliable fit, magnetic retention, and durable construction. With a corrosion-resistant hex nut holder and robust materials, it supports demanding shop work while maintaining consistent performance over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.