12PC 1/4 & 3/8in Dr. Metric Hex Bit Socket Set

  • Mfr # BS-2312H
  • Zoro # G923584691
original price:  $19.36 , new price: $17.42 , 10 percent off
new price: 
$
17.42
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BS-2312H
Zoro #
G923584691
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 12 Piece Metric 1/4 Inch & 3/8 Inch Drive S2 Steel Durable Construction - BS-2312H - Metric Hex Bit Socket Set This 12-piece metric hex bit socket set combines 1/4in and 3/8in drive coverage for common hex fastener sizes in one organized kit. Built for professional technicians, it focuses on consistent fit, dependable durability, and efficient storage. Key Benefits 12-piece metric hex bit assortment supports broad service and repair needs. Includes both 1/4in and 3/8in drives for versatile tool compatibility. Precision-fit hex profiles help reduce fastener rounding during use. High speed steel construction improves strength, durability, and long-term wear resistance. Anti-corrosive material properties help maintain performance in demanding shop environments. Meets or exceeds ANSI standards for consistent quality and professional results. What's Included 1/4in Dr. Metric Hex Bit Socket 45mmL 208+2122 2mm Hex Bit Socket 208+2125 2.5mm Hex Bit Socket 208+2133 3mm Hex Bit Socket 208+2134 4mm Hex Bit Socket 208+2135 5mm Hex Bit Socket 208+2136 6mm Hex Bit Socket 3/8in Dr. Metric Hex Bit Socket 50mmL 310+2147 7mm Hex Bit Socket 310+2148 8mm Hex Bit Socket 339+2149 9mm Hex Bit Socket 340+2150 10mm Hex Bit Socket 341+2151 11mm Hex Bit Socket 342+2152 12mm Hex Bit Socket Socket Holder With a clear metric range, mixed-drive flexibility, and organized storage, this set supports repeatable results on hex fasteners without constant socket swapping or digging through a toolbox. It's a practical option for technicians who want reliable fit, durable steel construction, and ANSI-aligned quality in daily use.

Ratings & reviews