Shop GENIUS TOOLS
Create Account
18PC 318in Dr. Slotted & Philips Long Bit Socket Set
- Mfr # BS-318PL
- Zoro # G623581631
original price:Â $39.95 , new price: $35.96 , 9 percent off
new price:Â
$
35.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-318PL
- Zoro #
- G623581631
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Bit Socket Set 18 Piece Slotted & Phillips 3/8 Inch Drive High Strength S2 Steel - BS-318PL Long Bit Socket Set This 18-piece 3/8in drive long bit socket set combines slotted and Phillips profiles to cover common fasteners while giving you added reach. It's built for professional technicians who need consistent fit, dependable strength, and an organized set that's easy to keep together. Made from high speed steel for strength, durability, and anti-corrosive properties, the set is designed to meet or exceed ANSI standards. Key Benefits 18-piece slotted and Phillips selection covers a wide range of screw types. 3/8in drive format integrates smoothly with existing ratchets and extensions. Long bit socket lengths help reach recessed fasteners and tight access points. High speed steel construction supports durability and anti-corrosive performance. Precision-made bits promote secure engagement and reduce fastener damage risk. Meets or exceeds ANSI standards for professional expectations and consistency. What's Included 3/8in Dr. Philips Bit Socket 180mmL 308+1701 #1 Philips Bit Socket 308+1702 #2 Philips Bit Socket 308+1703 #3 Philips Bit Socket 310+1704 #4 Philips Bit Socket 3/8in Dr. Philips Bit Socket 50mmL 308+1101 #1 Philips Bit Socket 308+1102 #2 Philips Bit Socket 308+1103 #3 Philips Bit Socket 310+1124 #4 Philips Bit Socket 3/8in Dr. Slotted Bit Socket 180mmL 308+1740 0.6 x 4.0 Slotted Bit Socket 308+1750 0.8 x 5.0 Slotted Bit Socket 308+1760 1.0 x 6.0 Slotted Bit Socket 310+1780 1.2 x 8.0 Slotted Bit Socket 310+1790 1.6 x 9.0 Slotted Bit Socket 3/8in Dr. Slotted Bit Socket 50mmL 308+1140 0.6 x 4.0 Slotted Bit Socket 308+1150 0.8 x 5.0 Slotted Bit Socket 308+1160 1.0 x 6.0 Slotted Bit Socket 310+1280 1.2 x 8.0 Slotted Bit Socket 310+1290 1.6 x 9.0 Slotted Bit Socket This set is designed for repeatable results in professional environments: a focused assortment of long and standard-length bit sockets, durable high speed steel construction, and standards-driven manufacturing. It keeps essential slotted and Phillips sizes together in one place for faster tool selection and cleaner organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.