Shop GENIUS TOOLS
Create Account
12PC 3/8in Dr. Metric Swivel Deep Impact Socket Set
- Mfr # TG-312MD
- Zoro # G823582209
original price:Â $80.08 , new price: $72.08 , 9 percent off
new price:Â
$
72.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-312MD
- Zoro #
- G823582209
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 12 Piece Metric Deep Swivel 3/8 Inch Drive Heavy Duty TG-312MD - Impact Socket Set This 12-piece metric deep swivel impact socket set is built for consistent performance with 3/8in drive impact tools. Deep sockets help reach recessed fasteners, while the swivel design improves access when straight-on engagement isn't possible. Constructed from chromium-vanadium steel alloy and finished with a black oxide coating, the set is designed for strength, durability, and corrosion resistance. Key Benefits 12-piece 3/8in drive metric deep swivel impact socket coverage for common sizes. Chromium-vanadium steel alloy delivers high strength and long-term durability. Black oxide coating helps resist corrosion and improves handling in use. Swivel design provides flexibility for angled access in tight work areas. Deep socket profile reaches fasteners set below the surface. Stamped size markings stay readable and won't rub off over time. What's Included 8mm 9mm 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm Designed and made for professional technicians, this heavy-duty set supports daily shop demands where impact-rated sockets, clear size identification, and dependable corrosion resistance matter. It's a practical metric selection for maintaining consistent fit and access across a wide range of fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.