Shop GENIUS TOOLS
Create Account
3/4inDr. 9 Piece Metric Deep Impact Socket Set
- Mfr # IS-609MD
- Zoro # G723580121
original price:Â $95.60 , new price: $86.04 , 10 percent off
new price:Â
$
86.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-609MD
- Zoro #
- G723580121
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 9 Piece Metric Deep 3/4 Inch Drive CR-Mo Steel Heavy Duty - IS-609MD Impact Socket Set This 9-piece metric deep impact socket set is built for 3/4in drive applications where access, torque, and durability matter. The deep profile helps reach recessed fasteners, while the CR-Mo steel construction supports heavy-duty use with added corrosion resistance. Designed for secure engagement and fast size selection, each socket features chamfered ends for easier alignment and laser-etched markings for clear identification, even when lighting is limited. A sturdy carrying case keeps the set organized and protected during storage and transport. Key Benefits Deep socket design improves access to recessed fasteners for tougher jobs. CR-Mo steel construction delivers high strength and long-term durability. Anti-corrosive properties help sockets resist wear in demanding environments. Chamfered ends promote precise engagement, reducing slippage and improving safety. Laser-etched size markings speed identification in low-light work areas. Sturdy carrying case keeps sockets organized, protected, and easy to transport. What's Included 26mm 27mm 29mm 30mm 32mm 33mm 35mm 36mm 38mm SKU IS-609MD combines deep-reach design with clear markings and secure storage in a compact, job-ready kit. The metric selection covers common heavy-duty fastening needs, while the chamfered ends and CR-Mo build support consistent engagement and reliable performance across repeated, high-torque use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.