Shop GENIUS TOOLS
Create Account
1.2x6.5 Slotted Screwdriver 250mmL (Shank Type-H)
- Mfr # 506+1966
- Zoro # G523580291
original price:Â $10.26 , new price: $9.23 , 10 percent off
new price:Â
$
9.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+1966
- Zoro #
- G523580291
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2x6.5mm Shank Type-H 250mm Length Precision Hand Tool - 506+1966, Slotted Screwdriver This slotted screwdriver is built for accurate fastener engagement with a 1.2 x 6.5mm tip and a 250mm overall length. The Shank Type-H design and soft handle support controlled torque and consistent handling during detailed work. Constructed from High Speed Steel, the blade is designed for strength, durability, and anti-corrosive performance. A precision machined tip helps seat cleanly in slotted fasteners for reliable turning and reduced slip during use. Key Benefits 1.2 x 6.5mm slotted tip fits common slotted fasteners accurately. 250mm overall length balances reach and control for bench or field work. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Precision machined tip improves fit, helping reduce cam-out on fasteners. Soft, ergonomic handle supports a firm grip and lowers hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed as a professional-grade hand tool, it is intended for technicians who rely on consistent fit, dependable materials, and comfortable handling over repeated use. The combination of a precisely machined slotted tip and durable steel blade supports accurate work while maintaining long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.