Shop GENIUS TOOLS
Create Account
1.2x6.5 Slotted Screwdriver 98mmL (Shank Type-H)
- Mfr # 502+1465
- Zoro # G023579740
original price:Â $5.97 , new price: $5.37 , 10 percent off
new price:Â
$
5.37
/ea
Sold in multiples of 2 for
$10.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502+1465
- Zoro #
- G023579740
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 6.5 mm Shank Type-H 98mm Length Precision Hand Tool - 502+1465, Slotted Screwdriver This professional slotted screwdriver is sized at 1.2 x 6.5 mm with a 98 mm overall length, built for controlled fastening in tight, precision-oriented work. The Shank Type-H design and soft handle support stable handling while maintaining accurate contact with slotted fasteners. Made from High Speed Steel, it offers high strength, durability, and anti-corrosive properties. The tip is precision machined to help reduce cam-out and improve fit on fasteners, supporting cleaner, more consistent results across repeated use. Key Benefits 1.2 x 6.5 mm slotted tip supports accurate engagement on matching fasteners. 98 mm overall length provides compact reach and improved control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip helps reduce slipping for more reliable fastening. Soft, ergonomic handle promotes a firm grip and reduced hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. Engineered for professional technicians and heavy use, this screwdriver focuses on practical performance: a precisely machined slotted tip, durable steel construction, and an ergonomic grip that maintains a confident connection to fasteners. It is designed to stay consistent over time, even with frequent shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.