Shop GENIUS TOOLS
Create Account
3/8in Hex Screwdriver 225mmL
- Mfr # 595+3824
- Zoro # G823584517
original price:Â $18.86 , new price: $16.97 , 10 percent off
new price:Â
$
16.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+3824
- Zoro #
- G823584517
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3/8 Inch Drive 225mm Length Durable Precision Hand Tool - 595+3824 Professional Hex Screwdriver This 3/8in hex screwdriver is built for controlled fastening and service work where reach and durability matter. With a 225mm overall length and a hard impact plastic handle, it balances access, grip comfort, and dependable torque transfer for professional toolboxes. Made from chromium-vanadium steel alloy with anti-corrosive properties, the shaft is treated to increase strength for demanding applications. Key Benefits 3/8in hex drive design supports consistent fit and controlled turning. 225mm overall length provides reach while maintaining precise handling and leverage. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Treated shaft improves resistance to wear under heavy duty, repeated use. Ergonomic hard impact plastic handle helps reduce slip and hand fatigue. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 595+3824 is designed and made for professional technicians who rely on tools that hold up under daily workload. The durable materials and heavy duty shaft treatment support long-term performance, while the ergonomic handle helps maintain comfort and control during extended fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.