Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 15/16in Deep Hand Socket
- Mfr # 689594
- Zoro # G923584509
product price:Â
$
204.08
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689594
- Zoro #
- G923584509
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 15/16 Inch 3/4 Inch Drive CR-Mo Steel Heavy Duty - 689594 Deep Hand Socket This 3/4in drive deep hand socket is built for professional service work where added reach and dependable fit matter. The 2 15/16in size and deep profile help access fasteners in recessed or extended-stud locations without sacrificing control. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A chrome polished finish adds further corrosion resistance, while permanently stamped size markings support fast tool identification in busy shops. Key Benefits 3/4in drive deep hand socket reaches fasteners in recessed applications. 2 15/16in size supports heavy-duty service tasks requiring larger socket capacity. 110mm (4.33in) overall length balances access, leverage, and handling. Chromium Molybdenum Alloy Steel construction provides strength and long-term durability. Chrome polished finish resists corrosion and stays tough under repeated use. Permanently stamped size markings simplify identification and tool organization. Designed for professional technicians and built for sustained, heavy use, this socket focuses on practical durability and easy identification. The combination of CR-Mo steel, deep profile, and corrosion-resistant finish helps maintain consistent performance over time in demanding environments. SKU: 689594.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.