Shop GENIUS TOOLS

131PC 1/2in Dr. Metric Deep Hand Socket Display

  • Mfr # GD-4131M
  • Zoro # G023581484

product price: 
$
1,227.88
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GD-4131M
Zoro #
G023581484
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Socket Set 131 Piece Metric Deep Hand Sockets 1/2 Inch Drive Heavy Duty Display - GD-4131M, 1/2in Drive Metric Deep Socket Display Set SKU: GD-4131M. This 131-piece 1/2in drive metric deep hand socket display is built for organized, repeatable work where fast size selection matters. Deep sockets provide added reach on recessed fasteners, and the labeled layout supports quick identification during service and maintenance tasks. Constructed from Chromium Molybdenum Alloy Steel, the sockets are forged and heat treated for strength, durability, and anti-corrosive properties. Key Benefits 131-piece 1/2in drive metric deep socket display for consistent shop organization. Chromium Molybdenum Alloy Steel construction for high strength and durability. Anti-corrosive material properties support long-term performance in demanding environments. Forged and heat treated sockets for reliable strength under heavy use. Labeled socket sizes for permanent, easy identification and faster selection. Meets or exceeds ANSI standards for professional-grade fit and performance. What's Included 1/2in Dr. 6 pt. Deep Hand Socket 427810 10mm Hand Socket (10pcs) 427811 11mm Hand Socket (10pcs) 427812 12mm Hand Socket (10pcs) 427813 13mm Hand Socket (10pcs) 427814 14mm Hand Socket (10pcs) 427817 17mm Hand Socket (9pcs) 427819 19mm Hand Socket (9pcs) 427821 21mm Hand Socket (8pcs) 427822 22mm Hand Socket (8pcs) 427823 23mm Hand Socket (8pcs) 427824 24mm Hand Socket (7pcs) 427826 26mm Hand Socket (7pcs) 427827 27mm Hand Socket (7pcs) 427829 29mm Hand Socket (6pcs) 427830 30mm Hand Socket (6pcs) 427832 32mm Hand Socket (6pcs) With deep 6-point metric sockets arranged in a heavy-duty display, this set supports cleaner workflow and dependable day-to-day service.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.