Shop GENIUS TOOLS
Create Account
3/4in Dr. 65mm 12-Point Hand Socket
- Mfr # 635265
- Zoro # G623582843
original price:Â $66.96 , new price: $60.26 , 10 percent off
new price:Â
$
60.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635265
- Zoro #
- G623582843
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 65mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635265 Impact Socket SKU: 635265. This 65mm, 12-point hand socket is built for demanding fastening work where a larger 3/4in drive is required. Its 85mm overall length helps provide practical reach while maintaining a solid, stable fit on compatible tools. Made from Chromium Molybdenum Alloy Steel, it prioritizes strength and durability with anti-corrosive properties for tough shop environments. Clear size stamping supports faster identification during tool selection and organization. Key Benefits 65mm 12-point socket profile helps maintain a secure fastener engagement. 3/4in inch drive size suits heavy-duty service and high-torque applications. 85mm overall length offers useful reach without sacrificing control. Chromium molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh working conditions. Chrome polished finish provides a tough, corrosion-resistant surface. Permanently stamped size marking supports quick identification and organized storage. It combines durable materials, clear identification, and a corrosion-resistant finish for reliable performance in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.