Shop GENIUS TOOLS
Create Account
3/4in Dr. 41mm Hand Socket
- Mfr # 625241
- Zoro # G723583085
original price:Â $15.15 , new price: $13.64 , 9 percent off
new price:Â
$
13.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625241
- Zoro #
- G723583085
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 41mm 3/4 Inch Drive Chrome Molybdenum Durable Impact-Ready - 625241 Hand Socket This 41mm 6-point hand socket is built for demanding fastening work where consistent fit and strength matter. The 3/4in drive size and 58mm (2.28in) overall length provide a compact, straightforward profile for use with compatible drive tools. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability while offering anti-corrosive properties. A chrome polished finish helps resist corrosion and keeps the socket looking clean in daily shop use. Key Benefits 41mm 6-point design helps reduce slippage and fastener rounding. 3/4in drive size fits common professional drive tools and setups. 58mm (2.28in) overall length offers a compact, controlled working profile. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Chrome polished finish provides a tough surface with corrosion resistance. Permanently stamped size marking enables fast identification and better tool organization. SKU: 625241. Designed for professional technicians and built to perform over a lifetime of heavy use, this socket focuses on secure engagement, durable materials, and quick size identification. It's a dependable choice when you need a corrosion-resistant 41mm socket that holds up under frequent service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.