Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Hand Socket
- Mfr # 323214
- Zoro # G123581148
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323214
- Zoro #
- G123581148
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 14mm 3/8 Inch Drive Durable Chrome Vanadium Steel - 323214 Hand Socket This 14mm, 6-point hand socket is built for consistent fit and controlled torque on fasteners. The 3/8 inch drive size supports common ratchets and extensions, while the compact 30mm (1.18 inches) overall length helps when working in tighter spaces. Constructed from chromium-vanadium steel alloy and finished in a chrome polish, it balances strength, durability, and corrosion resistance. Permanent, stamped size markings improve organization and speed up identification during repetitive service work. Key Benefits 6-point 14mm profile helps reduce rounding and improves fastener engagement. 3/8 inch drive fits widely used ratchets, extensions, and shop setups. 30mm overall length supports access and control in compact working areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Stamped size markings stay readable for fast, reliable socket identification. SKU 323214 is designed for professional technicians who rely on repeatable performance over heavy use. Its durable alloy construction, corrosion-resistant finish, and clear size identification make it a practical choice for maintaining organized tool workflows and dependable service results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.