Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Cr.-Mo Deep Impact Socket
- Mfr # 346314
- Zoro # G923582062
original price:Â $5.07 , new price: $4.56 , 10 percent off
new price:Â
$
4.56
/ea
Sold in multiples of 2 for
$9.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346314
- Zoro #
- G923582062
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 14mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346314 Deep Impact Socket This 14mm deep impact socket is built for demanding fastening work where consistent fit and durability matter. The 6-point profile helps maintain contact on fasteners, while the deep design supports access to recessed hardware. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Clear, stamped size markings support faster tool selection and better organization in a professional tool set. Key Benefits 14mm 6-point impact socket helps reduce fastener rounding under load. 3/8 inch drive size fits common impact and hand drive tools. Deep 63mm (2.48 inches) length reaches recessed fasteners more easily. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment supports tough exterior with strong inner core. Matte black oxide coating adds a durable finish for long-term use. Permanently stamped size markings simplify identification and tool organization. SKU: 346314. A practical choice for heavy-use environments where reliability and repeatable fit are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.