Shop GENIUS TOOLS
Create Account
13mm Adjustable Wrench, 100mmL
- Mfr # 780128
- Zoro # G423579807
product price:Â
$
23.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780128
- Zoro #
- G423579807
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adjustable Wrench 13mm Jaw Capacity 100mm Length Precision Chrome Finish - 780128 Adjustable Wrench Compact and precise, this adjustable wrench is built for controlled fastening where space is limited. The 13mm adjustable jaw and clearly marked measurement indicators help you set the opening accurately and repeatably during service and repair work. Constructed from heat treated, forged chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability. An ergonomic profile with a large knurl supports smooth, predictable adjustment, while the tough matte finish improves handling and makes cleanup straightforward. Key Benefits Adjustable jaw opens up to 13mm for versatile fastening tasks. 100mm overall length fits tight spaces and small access points. Side measurement indicators support quick, accurate jaw size setting. Heat treated forged chromium-vanadium steel alloy for strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Large knurl and ergonomic design provide smooth, predictable adjustment control. Tough matte finish improves grip and simplifies handling and cleaning. SKU: 780128. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while remaining easy to adjust and dependable in daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.