70mm Adjustable Wrench, 600mmL
- Mfr # 780692
- Zoro # G623579393
original price:Â $318.89 , new price: $287.00 , 10 percent off
new price:Â
$
287.00
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780692
- Zoro #
- G623579393
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adjustable Wrench 70mm Jaw Capacity 23.6 Inch (600mm) Length Heavy-Duty Chrome Finish - 780692 Adjustable Wrench Built for heavy-duty fastening work, this professional adjustable wrench combines a wide 70mm jaw capacity with a long 600mm body for added leverage. Measurement indicators along the side help you set the opening quickly and consistently when moving between different fastener sizes. Manufactured from heat-treated forged chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. An ergonomic handle profile and large knurl make adjustment predictable and easier to control, while the tough matte finish supports secure handling and simple cleanup. Key Benefits Adjustable jaw opens up to 70mm to cover a wide fastener range. 600mm overall length provides increased leverage for stubborn nuts and bolts. Side measurement indicators improve identification and repeatable jaw size adjustments. Heat-treated forged chromium-vanadium steel alloy delivers high strength and durability. Anti-corrosive properties help the wrench withstand demanding shop and field environments. Large knurl and ergonomic design enable smooth, predictable, easy jaw adjustment. Designed and made for professional technicians, this adjustable wrench is built to perform over a lifetime of heavy use. The combination of wide capacity, long reach, clear indicators, and a durable matte finish supports efficient, controlled work when precise fit and reliable strength matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.