28mm Adjustable Wrench, 200mmL
- Mfr # 780256
- Zoro # G723580190
original price:Â $27.05 , new price: $24.35 , 9 percent off
new price:Â
$
24.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 780256
- Zoro #
- G723580190
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adjustable Wrench 28mm Jaw Capacity 200mm Length Chrome Finish Durable Construction - 780256 Adjustable Wrench This 200mm adjustable wrench is built for precise fit-up on a range of fastener sizes, with a jaw capacity adjustable up to 28mm. Measurement indicators on the side support quick identification and repeatable settings when moving between tasks. Made from heat treated forged chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. The ergonomic form and large knurl help keep adjustments smooth and predictable, while the tough matte finish improves handling and simplifies cleanup. Key Benefits Adjustable jaw capacity up to 28mm for versatile fastening work. 200mm overall length balances reach and control in tight spaces. Side measurement indicators aid quick sizing and consistent adjustments. Heat treated forged chromium-vanadium steel alloy for strength and durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Large knurl and ergonomic design provide smooth, predictable jaw adjustment. Engineered for professional technicians and heavy daily use, this adjustable wrench emphasizes reliable adjustment, clear sizing references, and durable construction. The matte finish supports confident grip and easier cleaning, helping maintain consistent performance over time while meeting recognized ANSI requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.