Shop GENIUS TOOLS
Create Account
Metric Combo Wrench 21mm
- Mfr # 748221
- Zoro # G023580135
original price:Â $15.06 , new price: $13.55 , 10 percent off
new price:Â
$
13.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748221
- Zoro #
- G023580135
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 21mm Mirror Finish Durable Chrome Vanadium Steel - 748221, Metric Combination Wrench This 21mm metric combination wrench is built for consistent fit and controlled torque in professional hand-tool work. With an overall length of 270mm (10.63 inches), it balances leverage and access for common fastener tasks where both open-end and box-end engagement are useful. Manufactured from chromium-vanadium steel alloy and finished with a mirror polish, it is designed for strength, durability, and anti-corrosive performance. Clear, permanently stamped size markings support fast identification in a busy tool setup. Key Benefits 21mm metric combination profile supports both open-end and box-end fastener work. 270mm overall length provides leverage while maintaining control in tight spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Mirror finish helps resist corrosion and supports easy wipe-down after use. Forged and heat treated for optimal strength under demanding daily service. Permanently stamped size marking enables quick identification and better tool organization. Built to meet or exceed American National Standards Institute (ANSI) requirements, this wrench is intended for professional technicians who expect dependable performance over a lifetime of heavy use. SKU: 748221.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.