Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 27mm
- Mfr # 748227
- Zoro # G023584317
original price:Â $26.15 , new price: $23.54 , 9 percent off
new price:Â
$
23.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 748227
- Zoro #
- G023584317
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 27mm Mirror Finish Durable Chrome Vanadium Steel - 748227, Metric Combination Wrench This 27mm metric combination wrench is built for consistent fit, leverage, and long-term durability in professional toolkits. The 360mm overall length helps apply torque effectively, while the mirror finish supports easier cleanup and added corrosion resistance during regular shop use. Constructed from chromium-vanadium steel alloy, it is forged and heat treated for strength you can rely on under heavy use. Size markings are stamped for quick identification in drawers, carts, or tool rolls. Key Benefits 27mm metric combination wrench supports common fastening tasks and consistent sizing. 360mm overall length provides added leverage for stubborn nuts and bolts. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Forged and heat treated construction helps maintain strength under heavy use. Mirror finish helps resist corrosion and makes cleaning after use easier. Stamped size markings aid quick identification and better tool organization. With a versatile open end and box end design, this wrench is suited to both quick positioning and more secure engagement where torque matters. Precision sizing reduces the chance of slipping or rounding fasteners when working efficiently. SKU: 748227.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.