Shop GENIUS TOOLS
Create Account
273004 / 1/4in Hex Shank, 1/8in Hex Screwdriver Bit 30mmL
- Mfr # 3108
- Zoro # G523582042
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3108
- Zoro #
- G523582042
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/8 Inch Hex Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 3108 Screwdriver Bit SKU: 3108. This precision screwdriver bit is built around a 1/4in hex shank with a 1/8in hex bit profile, sized for accurate engagement and controlled fastening. The compact 30mm (1.18in) overall length supports steady handling where short reach improves stability and alignment. Made from High Speed Steel, it delivers high strength, durability, and anti-corrosive properties for long service life. Heat treatment adds a tough exterior and a strong inner core, and the size is stamped for permanent, fast identification during tool organization. Key Benefits 1/4in hex shank fits common bit holders for consistent, secure retention. 1/8in hex bit profile supports precise fastener engagement with reduced slippage. 30mm overall length balances control and access in compact working areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Stamped size marking enables permanent identification and faster tool organization. Meets or exceeds ANSI standards for professional-grade shop and field use. Designed and made for professional technicians, this bit is built for heavy use while maintaining reliable fit and longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.