Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.8x4.0 - 1.2x6.5 Reversible blade
- Mfr # 502046
- Zoro # G123584378
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502046
- Zoro #
- G123584378
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Blade Screwdriver Bit Set, 0.8x4.0mm to 1.2x6.5mm, 1/4 Inch Hex Shank, Dual-Ended Design, Durable Steel Construction - 502046 screwdriver bit SKU: 502046. This reversible blade screwdriver bit is built around a 1/4in hex shank and a dual-ended blade range from 0.8x4.0mm to 1.2x6.5mm. The 180mm overall length provides added reach while maintaining controlled handling for fastening and adjustment work. Made from chromium-vanadium steel alloy with anti-corrosive properties, the tool is designed for long-term strength in demanding environments. A treated shaft supports heavy-duty durability, and it meets or exceeds ANSI standards for professional expectations. Key Benefits 1/4in hex shank fits common bit holders and compatible drivers. Reversible blade covers 0.8x4.0mm to 1.2x6.5mm for versatility. 180mm overall length improves reach while keeping steady control. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Treated shaft supports heavy-duty durability for tough, repeated applications. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed and made for professional technicians, this screwdriver bit emphasizes durability, fit, and reliable performance over time. The reversible, dual-ended layout reduces tool changes, while the steel construction and treated shaft help it stand up to heavy use without compromising precision.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.