Shop GENIUS TOOLS
Create Account
13mm Hex Shank, 13mm Hex Screwdriver Bit 88mmL
- Mfr # 2553
- Zoro # G423579388
product price:Â
$
14.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2553
- Zoro #
- G423579388
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 13mm Size, Hex Shank, 88mm Length, Durable Steel Construction - 2553, Hex Screwdriver Bit This 13mm hex screwdriver bit is built for consistent fit and reliable power transfer in professional hand tool setups. With a 13mm hex shank and an overall length of 88mm (3.46 inches), it supports controlled fastening where a longer reach and clear size identification matter. Manufactured from High Speed Steel and heat treated for added toughness, it is designed to hold up under frequent, demanding use while offering anti-corrosive properties. The size is stamped directly on the bit to help keep tool storage and selection efficient. Key Benefits 13mm hex screwdriver bit with 13mm hex shank for secure engagement. 88mm overall length (3.46 inches) supports reach without sacrificing control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat-treated for a tough exterior and strong core for heavy use. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for quality and reliable performance. Designed for professional technicians, this bit focuses on durability, traceable sizing, and consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.