Shop GENIUS TOOLS
Create Account
13mm L-Shaped Hex Wrench 132mmL
- Mfr # 571313
- Zoro # G123584514
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571313
- Zoro #
- G123584514
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 13mm Metric Size 132mm Length Durable Steel Precision Fit - 571313 Professional Hex Key Wrench This 13mm L-shaped hex wrench is built for controlled torque and a secure fit on hex fasteners. The 132mm (5.2 in) overall length balances reach with handling, while the metric size is permanently stamped for quick identification during service work. Made from chromium-vanadium steel alloy, the wrench is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching creates a tough exterior with strong inner core support, helping it hold up under repeated professional use. Key Benefits 13mm metric L-shaped hex key supports dependable fit and consistent turning control. 132mm (5.2-inch) length provides reach without sacrificing leverage and stability. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive protection. Oil-quenched heat treatment builds a tough exterior and durable inner core. Stamped size marking stays readable for fast tool selection and organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed for professional technicians and heavy-use environments, this wrench focuses on long-term reliability and straightforward identification. Its durable steel build and heat-treated structure help maintain performance over time, while the precision fit supports confident engagement with hex fasteners across routine maintenance and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.