Shop GENIUS TOOLS
Create Account
5.5mm L-Shaped Hex Wrench 85mmL
- Mfr # 570855
- Zoro # G423579678
product price:Â
$
2.46
/ea
Sold in multiples of 3 for
$7.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570855
- Zoro #
- G423579678
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5.5mm Metric Size 85mm Length Durable Steel Precision Hand Tool - 570855, Hex Key Wrench This 5.5mm metric L-shaped hex wrench is built for accurate fastener engagement and consistent torque control. With an overall length of 85mm (3.35 inches), it provides a compact profile for controlled handling while still offering practical reach. Made from Chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong internal core strength. The size is permanently stamped for quick identification and cleaner tool organization in professional environments. Key Benefits 5.5mm L-shaped hex key wrench for precise, reliable fastener engagement. 85mm overall length supports controlled leverage and confident handling. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help maintain performance in demanding conditions. Oil-quenched heat treatment creates tough exterior with strong inner core. Permanently stamped size markings improve identification and day-to-day organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this hex wrench is built to perform over a lifetime of heavy use. 5mm fit matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.