Shop GENIUS TOOLS
Create Account
3.5mm L-Shaped Hex Wrench 130mmL
- Mfr # 571335L
- Zoro # G923580471
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571335L
- Zoro #
- G923580471
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 3.5mm Drive 130mm Length Durable Steel - 571335L, L-Handle Hex Key Wrench This 3.5mm L-shaped hex wrench is built for consistent fit and controlled torque in hex fasteners. The 130mm length helps with access in tight spaces while still providing useful leverage for common service and assembly tasks. Constructed from chromium-vanadium steel alloy and heat treated via oil quenching, it combines a tough exterior with strong inner core durability. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 3.5mm L-shaped hex key design provides leverage and access in tight areas. Overall length 134mm (5.28 inches) balances reach, control, and handling. Chromium-vanadium steel alloy construction supports high strength and long service life. Anti-corrosive properties help resist rust and wear in demanding environments. Oil-quenched heat treatment delivers a durable exterior and strong inner core. Stamped size markings provide permanent identification for faster tool selection. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians, this hex wrench is made to hold up under repeated, heavy use while staying easy to identify and organize.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.