Shop GENIUS TOOLS
Create Account
5/16in SAE Long Hex Nut Driver With Magnet 260mmL
- Mfr # 594620
- Zoro # G623583178
original price:Â $14.54 , new price: $13.09 , 9 percent off
new price:Â
$
13.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594620
- Zoro #
- G623583178
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 5/16 Inch SAE Long Magnetic Tip 260mm Length - 594620 Professional Hand Tool This 5/16in SAE long hex nut driver is built for controlled fastening and retrieval, especially where extra reach is needed. The integrated magnetic tip helps keep nuts and bolts secured on the driver, supporting steadier placement and fewer drops during work. Constructed from Chromium-vanadium steel alloy with a treated shaft, it's designed for strength, durability, and anti-corrosive performance. An ergonomic hard impact plastic handle and corrosion-resistant hex nut holder round out a tool intended for demanding, repeated use. Key Benefits 5/16in SAE hex nut driver with magnet helps retain fasteners during use. 260mm overall length improves reach and leverage in tight access areas. Chromium-vanadium steel alloy construction provides strength and anti-corrosive durability. Treated shaft increases toughness for heavy-duty applications and long service life. Ergonomic hard impact plastic handle supports comfort and reduced hand fatigue. Corrosion-resistant hex nut holder helps maintain reliable fit and long-term performance. SKU 594620 is a professional-grade nut driver designed and made for technicians who rely on consistent performance. With its long 260mm profile, magnetic retention, and durable steel-alloy build, it provides a dependable option for repeated fastening tasks where strength, reach, and corrosion resistance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.