Shop GENIUS TOOLS
Create Account
8PC 3/8in Dr. Metric Wobble Hex Bit Socket Set
- Mfr # BS-308WH
- Zoro # G323584703
original price:Â $16.73 , new price: $15.06 , 9 percent off
new price:Â
$
15.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-308WH
- Zoro #
- G323584703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 8 Piece Metric Wobble 3/8 Inch Drive S2 Steel Precision Fit - BS-308WH Hex Bit Socket Set This 3/8in drive metric wobble hex bit socket set is built for controlled fastener engagement and improved access where a straight approach is difficult. The wobble design helps reach hex fasteners in confined areas while keeping a precision fit on the bit. Constructed from S2 steel for strength and durability with anti-corrosive properties, the set is made for professional technicians and designed for long service life. Key Benefits Metric wobble hex bit sockets improve access to fasteners in tight spaces. 3/8in drive compatibility integrates with common ratchets and extensions. S2 steel construction supports strength, durability, and anti-corrosive performance. Precision-fit design helps reduce rounding and improves fastener engagement. Meets or exceeds ANSI standards for dependable professional shop use. What's Included 3/8in Dr. Metric Wobble Hex Bit Socket 50mmL 308+4133 3mm Wobble Hex Bit Socket 308+4134 4mm Wobble Hex Bit Socket 308+4135 5mm Wobble Hex Bit Socket 308+4136 6mm Wobble Hex Bit Socket 310+4147 7mm Wobble Hex Bit Socket 310+4148 8mm Wobble Hex Bit Socket 339+4149 9mm Wobble Hex Bit Socket 340+4150 10mm Wobble Hex Bit Socket SKU: BS-308WH. This set is a practical choice for maintaining consistent hex-bit engagement while gaining flexibility from the wobble profile. With organized sizing and professional-grade construction, it supports repeatable results across routine service and repair work without sacrificing durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.