Shop NEIKO
See all product information
Create Account
Tamper-Proof Hex Bit Socket Set, SAE and Metric
- Mfr # 01144A
- Zoro # G022982992
product price:Â
$
37.99
/ea
Key Features
Length
10.25 in
Width
6.75 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01144A
- Zoro #
- G022982992
- UPC #
- 816914021105
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 10.25 in
- Width
- 6.75 in
- Height
- 1.5 in
Description
Neiko 01144A Tamper-Proof Hex Bit Socket set is the perfect addition for any mechanic's tool box. It features 26 high quality bits designed with precision for accuracy. The sockets are constructed of Cr-V steel while the bits are S2 alloy for maximum torque strength and insures a long service life. Each bit has a size marked onto the tool itself as well as markings on the box itself. This kit comes equipped with a sturdy case that is portable, lightweight, and easy to take along on all types of jobs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.