Shop NEIKO
See all product information
Create Account
Torx Bit Socket and External Torx Socket Set, S2 and CrV Steel
- Mfr # 10083A
- Zoro # G222982945
product price:Â
$
60.99
/ea
Key Features
Height
1.75 in
Width
10 in
Length
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10083A
- Zoro #
- G222982945
- UPC #
- 837013100836
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.75 in
- Width
- 10 in
- Length
- 13.25 in
Description
NEIKO presents the all-in-one Master Torx Bit Socket and External Torx Socket Set for all your Torx needs! Made with premium S2 steel, these bits provide optimal strength and durability to unfasten or tighten screws and other bolts. The chamfered end bit prevents the bit and fastener from damage and stripping. With so many sizes available, these bit ends let you find a precise fit. The sockets are created with durable chrome vanadium for extra power and feature a mirrored chrome finish for a polished and professional look. This Torx wrench set also comes with a high-impact storage and carrying case. Use this all-in-one master socket set for all of your home or work projects that need power. The 14-piece Torx e-socket set comes with a 5-piece 1/4-inch drive and bits in E4, E5, E6, E7, and E8 sizes; a 5-piece 3/8-inch drive with bits in E10, E11, E12, E14, and E16 sizes; and a 4-piece 1/2-inch drive with bits in E18, E20, E22, and E24 sizes. The 17-piece Torx bit socket set comes with a 10-piece 1/4-inch drive and bits in T6, T7, T8, T9, T10, T15, T20, T25, T27, and T30 sizes; a 5-piece 3/8-inch drive with bits in T40, T45, T47, T50, and T55 sizes; and a 2-piece 1/2-inch drive with bits in T60 and T70 star sizes. The 17-piece Torx tamper bit socket set comes with a 10-piece 1/4-inch drive and bits in T6H, T7H, T8H, T9H, T10H, T15H, T20H, T25H, T27H, and T30H sizes; a 5-piece 3/8-inch drive with bits in T40H, T45H, T47H, T50H, and T55H sizes; and a 2-piece 1/2-inch drive with bits in T60H and T70H sizes. The 12-piece Torx-plus bit socket set comes with a 7-piece 1/4-inch drive with bits in T8, T10, T15, T20, T25, T27, and T30 sizes; a 4-piece 3/8-inch drive with bits in T40, T45, T47, T50, and T55 sizes; and a 1-piece 1/2-inch drive with a T60 size bit. Whether you’re a mechanic or a construction worker, this 60-piece torque bit set will help you get the job done quickly and efficiently.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.