18 x 19mm Double Flexible Socket Wrench
- Mfr # 501819
- Zoro # G523580581
original price:Â $24.88 , new price: $22.39 , 10 percent off
new price:Â
$
22.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501819
- Zoro #
- G523580581
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 18 x 19 mm Mirror Finish Durable Chrome Steel - 501819 Professional Hand Tool This double flexible socket wrench combines 18 mm and 19 mm sockets in one compact hand tool, helping you switch sizes quickly without changing tools. The 270 mm (10.63 in) overall length offers practical reach while keeping control comfortable for steady turning. Built from chromium-vanadium steel alloy, it's engineered for strength, durability, and resistance to corrosion. A mirror finish supports easier wipe-down and a clean working surface, while clearly stamped sizes improve tool organization and identification in busy toolboxes. Key Benefits Dual 18 mm and 19 mm sockets reduce tool changes during repairs. Double flexible design helps access fasteners at more workable angles. 270 mm length balances reach and leverage for controlled turning. Chromium-vanadium steel alloy provides high strength and long-term durability. Mirror finish helps resist corrosion and cleans up quickly after use. Forged and heat treated for dependable performance under heavy hand-tool loads. Stamped sizes stay readable for fast identification and better tool organization. SKU: 501819.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.