Shop GENIUS TOOLS
Create Account
3/4 Dr. 36TOOTH REVERSIBLE RATCHET W/HANDLE. 610MML
- Mfr # 680610S
- Zoro # G623584557
original price:Â $197.17 , new price: $177.45 , 10 percent off
new price:Â
$
177.45
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680610S
- Zoro #
- G623584557
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 3/4 Inch Drive with Plastic Handle, Chrome Molybdenum Steel (CR-Mo) - 680610S Professional Ratchet Wrench SKU: 680610S. This 3/4in drive reversible ratchet wrench is built for professional hand tool work where strength, leverage, and dependable directional switching matter. Its 610mm overall length supports controlled torque, while the plastic handle helps maintain a secure, comfortable grip. Made from Chrome Molybdenum Steel Alloy (Cr-Mo), the ratchet is engineered for high strength and durability with anti-corrosive properties. Key Benefits 3/4in drive reversible ratchet design supports efficient tightening and loosening tasks. 36-tooth mechanism provides smooth operation and consistent engagement during use. 610mm overall length adds leverage and reach for demanding fastener work. Ergonomic plastic handle improves grip comfort and helps reduce hand fatigue. Chrome Molybdenum Steel Alloy (Cr-Mo) delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Designed for professional technicians and built to perform over a lifetime of heavy use, this ratchet balances durable Cr-Mo construction with practical handling. The reversible 36-tooth head supports quick direction changes, and the long body provides added leverage where larger 3/4in drive applications demand it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.