Shop GENIUS TOOLS
Create Account
1/4 Drive Universal Hand Socket
- Mfr # 253510
- Zoro # G523578724
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253510
- Zoro #
- G523578724
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 10mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 253510 Universal Hand Socket This 1/4in drive universal hand socket is built for controlled access where straight sockets can't align cleanly. The 12-point 10mm profile helps engagement in tight working angles, while the universal design provides a high degree of movement for positioning on difficult-to-reach fasteners. Made from chromium-vanadium steel alloy and finished in chrome polish, it's designed for strength, durability, and corrosion resistance. Size markings are stamped for quick, permanent identification, supporting cleaner tool organization in busy professional environments. Key Benefits 1/4in drive universal hand socket design supports versatile, compact hand tool setups. 10mm 12-point socket profile helps fit and engagement on compatible fasteners. 180-degree adjustability improves access to fasteners in difficult, obstructed areas. 35mm overall length fits tighter spaces while maintaining practical handling and control. Chromium-vanadium steel alloy delivers high strength and anti-corrosive durability. Chrome polished finish provides tough corrosion resistance and easier wipe-clean maintenance. Stamped size markings enable fast identification and consistent tool organization. Genius Tools Universal Hand Socket 10mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 253510 is manufactured to meet or exceed ANSI standards and is designed for professional technicians.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.