Shop GENIUS TOOLS
Create Account
3/8inDrive Universal Hand Sockets.18mmSize.
- Mfr # 355618
- Zoro # G023581118
original price:Â $10.36 , new price: $9.32 , 10 percent off
new price:Â
$
9.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355618
- Zoro #
- G023581118
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 18mm 3/8 Inch Drive 12-Point High-Precision Chrome Finish - 355618 Universal Hand Socket This 3/8 inch drive, 18mm universal hand socket is built for controlled access when fasteners sit at difficult angles. The 12-point profile supports confident engagement, while the universal joint design adds needed flexibility without changing tools. Manufactured from chromium-vanadium steel alloy and finished in chrome, it's designed for long-term durability and corrosion resistance. Size markings are stamped for quick identification in drawers, carts, and tool rolls. Key Benefits 3/8 inch drive and 18mm size suited for common metric service work. Universal joint provides up to 180 degrees adjustability for angled access. 12-point socket design helps maintain fit across a range of fasteners. 56mm overall length reaches recessed hardware while staying compact in tight areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Chrome finish helps resist corrosion and cleans easily after daily shop use. Stamped size markings support fast identification and consistent tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.