1/4 Drive Hand Sockets.
- Mfr # 253512
- Zoro # G423578725
product price:Â
$
7.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253512
- Zoro #
- G423578725
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 12mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 253512, Universal hand socket This 1/4in drive 12mm universal hand socket is built for accurate fit, consistent engagement, and dependable service life in professional toolkits. The 12-point profile supports efficient positioning, while the compact 37mm overall length helps when access is limited. Constructed from Chromium-vanadium steel alloy and finished in polished chrome, it is designed for high strength with anti-corrosive protection. Size markings are permanently stamped to simplify identification during daily work and tool organization. Key Benefits 1/4in drive universal hand socket supports versatile use across common hand tools. 12mm, 12-point profile helps with quick engagement and controlled turning. 37mm overall length improves access and handling in tight working areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion while maintaining a clean, professional appearance. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and professional-grade reliability. SKU: 253512. Its durable construction, corrosion resistance, and easy-to-read size stamping support efficient work habits and dependable results in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.