Shop GENIUS TOOLS
Create Account
3/8inDrive Universal Hand Sockets
- Mfr # 355611
- Zoro # G023580395
product price:Â
$
9.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355611
- Zoro #
- G023580395
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 11mm 3/8 Inch Drive 12-Point High-Precision Chrome Finish - 355611 Universal Hand Socket This 11mm universal hand socket is built for controlled access when a straight approach to the fastener isn't possible. The 3/8in drive size and 51mm overall length help balance reach and handling, while the universal design provides up to 180 degrees of adjustability for tight working angles. Constructed from chromium-vanadium steel alloy, it is engineered for strength and durability with anti-corrosive properties. A chrome finish supports long-term resistance to wear, and the permanently stamped size marking keeps identification quick and reliable in a busy tool setup. Key Benefits 11mm universal hand socket for versatile access in tight fastener locations. 3/8in drive with 51mm length for reach without sacrificing control. 180-degree adjustability helps align with difficult-to-reach fasteners and angles. 12-point design supports secure engagement and consistent turning performance. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive chrome finish helps protect against rust and surface wear. SKU: 355611. Designed as a professional-grade socket for heavy use, it supports organized workflows with clearly stamped sizing and dependable construction. The combination of universal movement, durable alloy build, and ANSI-aligned performance makes it a reliable choice for technicians who need precise engagement and flexibility in confined spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.