Shop GENIUS TOOLS
Create Account
3/8Drive Universal Hand Sockets.
- Mfr # 355610
- Zoro # G323582099
original price:Â $9.41 , new price: $8.47 , 9 percent off
new price:Â
$
8.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355610
- Zoro #
- G323582099
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 10mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 355610 Universal Socket This 10mm universal hand socket is built for professional hand tool kits where access and fitment matter. The 3/8in drive and 12-point design support quick engagement, while the universal joint provides added flexibility for working around obstacles. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for durability under heavy use. Clear size stamping helps keep sockets organized and easy to identify during service work. Key Benefits 10mm universal hand socket handles a wide range of fastening tasks. 3/8in drive size with 51mm overall length balances access and control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help maintain finish and performance in harsh environments. 12-point configuration allows efficient engagement and repositioning on compatible fasteners. 180-degree adjustability improves reach on difficult-to-access fasteners and angles. Stamped size markings provide permanent, quick identification for better organization. SKU: 355610.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.