Shop GENIUS TOOLS
Create Account
1/4 Drive Universal Hand sockets
- Mfr # 253513
- Zoro # G023579122
original price:Â $8.28 , new price: $7.45 , 10 percent off
new price:Â
$
7.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253513
- Zoro #
- G023579122
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 13mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 253513, 1/4in Drive Universal Hand Socket This 13mm universal hand socket is built for 1/4in drive setups and designed for precise, repeatable fit. The 12-point profile supports confident engagement, while the compact 37mm (1.46in) overall length helps maintain control in tight working areas. Made from chromium-vanadium steel alloy and finished in a chrome polish, it combines high strength with anti-corrosive protection. Clear, stamped size markings support faster identification and cleaner tool organization across your socket set. Key Benefits 1/4in drive universal hand socket design supports versatile hand tool applications. 13mm, 12-point profile helps deliver a precise, secure socket-to-fastener fit. 37mm (1.46in) overall length improves access and handling in confined spaces. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and stands up to demanding daily use. Size is stamped for permanent, easy identification and better tool organization. SKU 253513 is engineered for professional technicians who need reliable performance over long service life. The durable alloy construction, corrosion-resistant chrome finish, and permanently stamped markings make it a dependable choice for maintaining consistent results and keeping your 1/4in drive sockets easy to sort and identify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.