Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.6 x 9.0mm Slotted Bit 200mmL
- Mfr # 1890
- Zoro # G223578512
product price:Â
$
16.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1890
- Zoro #
- G223578512
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.6 x 9.0mm Size 5/16 Inch Hex Shank 200mm Length Precision Drive - 1890 Slotted Screwdriver Bit This professional slotted screwdriver bit is built for precise fit and dependable torque transfer with a 5/16 inch hex shank. The 1.6 x 9.0mm slotted tip and 200mm overall length help reach fasteners while maintaining control and alignment. Made from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. Each bit is size-stamped for quick identification, supporting efficient tool organization in busy shop or field environments. Key Benefits 1.6 x 9.0mm slotted tip supports accurate engagement with matching screw slots. 5/16 inch hex shank fits compatible drivers for secure, consistent bit retention. 200mm overall length improves access while maintaining reach and control. High Speed Steel construction delivers high strength, durability, and anti-corrosive protection. Heat-treated design provides a tough exterior with superior inner core strength. Size is permanently stamped for fast identification and improved tool organization. Engineered for professional technicians, this precision-drive slotted bit balances long-reach access with durable performance. Heat treatment enhances toughness for repeated use, while stamped sizing keeps identification simple during fast-paced work. Designed to meet ANSI standards, it supports reliable results in heavy-use tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.