Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 0.5 x 3.0mm Slotted Bit 88mmL
- Mfr # 1530
- Zoro # G023578545
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1530
- Zoro #
- G023578545
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.5 x 3.0mm Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 1530 Slotted Screwdriver Bit SKU: 1530. This slotted screwdriver bit is built for controlled, accurate driving with a 0.5 x 3.0mm tip profile and a standard 1/4in hex shank for broad tool compatibility. With an overall length of 88mm (3.46 inches), it balances reach and stability for precise work. The bit is made from high speed steel and heat treated to support long-term professional use while maintaining anti-corrosive properties. Key Benefits 1/4in hex shank fits common bit holders, drivers, and compatible tools. 0.5 x 3.0mm slotted tip supports precise alignment and controlled driving. 88mm overall length (3.46 inches) balances access, leverage, and control. High speed steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Size is stamped for permanent identification and faster tool organization. Designed for professional technicians and heavy-use environments, this bit focuses on reliability and consistency. Clear, stamped sizing helps reduce mix-ups in tool storage, while the heat-treated high speed steel construction supports dependable performance over time in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.