Shop GENIUS TOOLS
Create Account
273006 / 1/4in Hex Shank, 3/16in Hex Screwdriver Bit 30mmL
- Mfr # 3112
- Zoro # G023580517
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112
- Zoro #
- G023580517
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/16 Inch Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 3112 Professional Bit This 3/16 inch hex screwdriver bit is built for precise engagement and consistent drive performance in professional hand tool and power tool setups. With a 1/4 inch hex shank and compact 30mm overall length, it fits standard bit holders while staying easy to control in close working areas. Made from High Speed Steel and heat treated for a tough exterior with strong inner core, it's designed for long-term durability and resistance to corrosion. The size is stamped for fast, permanent identification when organizing bits in a drawer, case, or tool cart. Key Benefits 3/16 inch hex tip provides accurate fit to help reduce cam-out. 1/4 inch hex shank works with common drivers and bit holders. 30mm overall length supports controlled work and access in tighter spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat treated for a tough exterior and strong core for professional use. Stamped size markings make identification and tool organization quick and reliable. Meets or exceeds ANSI standards for dependable performance expectations. SKU 3112 (also referenced as 273006 / 3112) is a straightforward, professional-grade hex screwdriver bit for technicians who want consistent fit, durable steel construction, and easy identification in daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.