Shop GENIUS TOOLS
Create Account
1/4 Drive, 1/4in Universal Hand Sockets
- Mfr # 263708
- Zoro # G623579058
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263708
- Zoro #
- G623579058
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 1/4 Inch 12-Point 1/4 Inch Drive High-Precision Durable Design - 263708 Universal Hand Socket This 1/4in drive universal hand socket is built for controlled access when fasteners sit at awkward angles or in tight clearances. The 12-point profile helps provide a secure fit across compatible fasteners while maintaining compact handling for detailed work. Made from chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance in demanding shop conditions. Size markings are stamped for quick identification, supporting better organization when working through multiple socket sizes. Key Benefits 1/4in 12-point universal hand socket supports secure engagement on compatible fasteners. 1/4in drive size with 33mm overall length for compact reach. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help resist wear in harsh working environments. 180-degree adjustability improves access to difficult, obstructed fastener locations. Stamped size markings provide permanent, easy identification and faster tool selection. SKU 263708 is designed for professional technicians who need dependable performance over a lifetime of heavy use. The combination of compact dimensions, a flexible universal design, and durable steel construction makes it a practical choice for daily service work where accuracy, access, and organization matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.