Shop GENIUS TOOLS
Create Account
3/8 Drive Universal Hand Sockets.17mm
- Mfr # 355617
- Zoro # G023582092
original price:Â $9.01 , new price: $8.11 , 9 percent off
new price:Â
$
8.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355617
- Zoro #
- G023582092
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 17mm 3/8 Inch Drive 12-Point High-Precision Chrome Finish - 355617 Universal Hand Socket This 17mm universal hand socket is built for 3/8 inch drive ratchets and extensions, combining a 12-point profile with a flexible universal joint design. It's suited for tight work areas where a straight socket can't line up cleanly with the fastener. With an overall length of 54mm (2.13 inches), it balances access and control while keeping the tool compact in crowded spaces. Clear size markings help prevent mix-ups during repetitive service tasks. Key Benefits 3/8 inch drive, 17mm size for common service and repair fasteners. 12-point socket design supports quick engagement in limited swing areas. Universal joint offers up to 180 degrees adjustability for hard-to-reach angles. Chromium-vanadium steel alloy construction for strength and anti-corrosive performance. High-precision chrome finish helps resist wear and supports easy cleaning. Stamped size identification stays readable for fast selection and organization. Designed for professional technicians and heavy daily use, this socket focuses on reliable fit, controlled access, and long-term durability. Use it to maintain momentum on difficult fasteners without constantly repositioning tools, while keeping your 3/8 inch drive setup consistent across tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.