3/8in Dr. T-45 Star Bit Socket 50mmL
- Mfr # 310+6245
- Zoro # G123582077
product price:Â
$
6.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+6245
- Zoro #
- G123582077
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-45 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 310+6245 Professional Star Bit Socket This 3/8in drive T-45 star bit socket is built for consistent fastener engagement and dependable torque transfer. The 50mm overall length (1.97 inches) balances access and control, making it easier to work in tighter spaces without sacrificing stability on the fastener. Made from high speed steel for strength and durability, it also features anti-corrosive properties to help resist rust in demanding shop conditions. Clear, stamped size markings support fast tool identification and organized storage. Key Benefits T-45 star bit socket profile helps maintain a secure fit on fasteners. 3/8in inch drive size works with common ratchets and drive tools. 50mm (1.97in) overall length supports access in tighter or recessed areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help reduce rust and extend service life. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent performance expectations. Designed for professional-grade use, this star bit socket is built to handle repeated, heavy-duty service while remaining interchangeable within compatible setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.