Shop GENIUS TOOLS
Create Account
3/4in Dr. Hinge Head with Tube Handle
- Mfr # 680446E
- Zoro # G123582732
original price:Â $100.02 , new price: $90.02 , 10 percent off
new price:Â
$
90.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 680446E
- Zoro #
- G123582732
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Head Breaker Bar with Tube Handle, 3/4 Inch Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty Construction - 680446E Hinge Head Breaker Bar This 3/4in drive hinge head breaker bar is built for high-torque loosening work where flexibility and leverage matter. The hinge head design provides up to 180 degrees of movement to help align the drive with fasteners in difficult access situations. Constructed from Chrome Molybdenum Steel (CR-Mo) for heavy duty use, it features a tube handle and knurled grip to improve control. With an overall length of 560mm, it balances reach and handling for professional toolboxes. Key Benefits 3/4in drive hinge head provides 180-degree movement for better access. 560mm overall length supports added leverage while maintaining manageable control. Chrome Molybdenum Steel (CR-Mo) construction supports heavy duty service demands. Knurled handle improves grip and helps reduce slipping during high torque. Designed to meet or exceed ANSI standards for performance expectations. SKU: 680446E. Built for professional technicians, this hinge head breaker bar combines a durable CR-Mo body, a stable tube handle, and a flexible head angle to help handle demanding loosening tasks with improved positioning and secure control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.