Shop GENIUS TOOLS
Create Account
1/4in Dr. 0.6 x 4.0mm Slotted Bit Socket 140mmL
- Mfr # 208+1640
- Zoro # G423578510
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1640
- Zoro #
- G423578510
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.6 x 4.0mm Size 1/4 Inch Drive 140mm Length Precision Hand Tool - 208+1640 Slotted Bit Socket Designed for controlled fastening, this 1/4in drive slotted bit socket combines a 0.6 x 4.0mm slotted bit with an extended 140mm overall length. The longer profile helps provide reach while maintaining the direct feel of a socket-style bit connection. Built from high speed steel and finished with anti-corrosive properties, it's made for repeated professional use. Permanent size stamping supports fast identification in a drawer, cart, or tool roll, reducing downtime when selecting the correct bit socket. Key Benefits 1/4 inch drive slotted bit socket for precise 0.6 x 4.0mm fit. 140mm overall length supports added reach while maintaining controlled handling. High speed steel construction provides strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Size is stamped for quick, permanent identification during tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. SKU: 208+1640. This professional-grade bit socket is engineered for reliable engagement and consistent performance under heavy use. With durable materials, clear markings, and standards-based manufacturing, it supports repeatable results where precision slotted fastening is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.